Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBM-GEM-004
Zoro #
G5779052
UPC #
672042229215
Country of Origin
Unknown
Dimensions
Depth
6.3 in
Width
10.5 in
Height
1.4 in
Details
Application
Optical Network, Data Networking
Interfaces/Ports Details
(8) RJ-45 1000Base-T Uplink, (1) Management, (28) 1000Base-X Downlink
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Number of Ports
29
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Connector Type
RJ-45
Item
Expansion Module
Network Technology
1000Base-T, 10GBase-X
Compatibility
Supermicro MicroBlade Switches
Number of Expansion Slots
4
Description
MicroBlade MBM-GEM-004 Switch Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.