Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro 25.6" - 33.05" Outer Rail - 10 Set MCP-290-00052-0N-BULK

Supermicro 25.6" - 33.05" Outer Rail - 10 Set (Discontinued)

  • Mfr # MCP-290-00052-0N-BULK
  • Zoro # G6712055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-290-00052-0N-BULK
Zoro #
G6712055
UPC #
672042035229
Country of Origin
Switzerland

Dimensions

Rack Height
1U

Details

Item
Mounting Rail
Features
Extendable
Compatible With
Supermicro : CSE-815, CSE-818, CSE-113, CSE 512F
Device Supported
Chassis

Description

MCP-290-00052-0N-BULK Outer Rail For 1U SC815/512F chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.