Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro ProcessorBlade Dual LGA2011 XeonServer Blade Module (Blk), SBI-7128R-C6 SBI-7128R-C6

ProcessorBlade Dual LGA2011 XeonServer Blade Module (Blk), SBI-7128R-C6 (Discontinued)

  • Mfr # SBI-7128R-C6
  • Zoro # G5779165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBI-7128R-C6
Zoro #
G5779165
UPC #
672042165964
Country of Origin
Unknown

Dimensions

Width
1.7 in
Height
11.3 in
Depth
20.5 in

Details

Color
Black
Includes
(1) Super B10DRC Motherboard, (1) 10-Black Blade with six 2.5" HDD, (6) Black 2.5" Hard Drive Tray, (1) Power & KVM buttons, LED, KVM connector, (1) Air shroud set for B10DRC on 10-Blade CSE-710M-260B,HF,RoHS/REACH, (1) AOM with LSI 3108, (1) AOM-SBL-SAS3
Standards
TÜV
RAID Supported
Yes
Processor Supported
Xeon
Memory Standard
DDR4-2133/PC4-17000
Chipset Manufacturer
Intel
Chipset Model
C612 Express
Graphics Controller Model
AST2400
Number of Memory Slots
16
Graphics Controller Manufacturer
ASPEED
Green Environmental Attribute
Environmentally Friendly
Controller Type
12Gb/s SAS
Max. Memory Supported
1 TB
Processor Socket
Socket LGA 2011-v3
Ethernet Technology
Gigabit Ethernet
Number of Total Expansion Bays
6
64-bit Processing
Yes
Number of Processors Supported
2
Memory Technology
DDR4 SDRAM
Item
Server Barebone System

Description

Processor Blade SBI-7128R-C6 Dual LGA2011 Xeon Server Blade Module (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.