This item is Discontinued.

Supermicro Redundant 1400W 4U Rackmount Server Chassis (Black), CSE-847A-R1400LPB CSE-847A-R1400LPB

Redundant 1400W 4U Rackmount Server Chassis (Black), CSE-847A-R1400LPB (Discontinued)

  • Mfr # CSE-847A-R1400LPB
  • Zoro # G6709833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-847A-R1400LPB
Zoro #
G6709833
UPC #
672042061853
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
27.5 in
Height
7 in

Details

Item
Server Case
Color
Black
Includes
(1) SC847 Intel X8, X7 PC Air Shroud, (1) 4U SAS / SATA Direct Attached Backplane, (1) 16 to 16 pin Front Control Cable, Round Ribbon 20", (2) US Power Cord, (1) 16-pin Control Panel Converter Cable, (7) 10.5" , 4-pin Middle Fan Power Extension (PWM), (7) (80 x 38mm) 4-pin PWM Fan with HUS, 3(6) 3.5" Hot-swap HDD Bays, (1) Mounting Rail Assembly; 26.8" - 34", (2) 1400W Gold-Level Power Supply with PMBus, (1) 24-pin x8 Power Distributor, (1) LP Rear Window
Mounting
Rack
Input Voltage
110V AC, 220V AC
Redundant Power Supply
Yes
Number of Fans Installed
7
Power
1400 W
Number of Total Expansion Bays
36
Green Environmental Attribute
Environmentally Friendly
Number of External 3.5" Bays
36
Number of Expansion Slots
7
Number of Power Supplies Supported
2
Number of Power Supplies Installed
2
Compatible Rack Unit
4U
Motherboard Supported
EATX, ATX
Power Supply Wattage
1400 W

Description

CSE-847A-R1400LPB Redundant 1400W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.