Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro M28SAB Drive Bay Adapter Internal - Black - 8 x Total Bay - 8 x 2.5" Bay CSE-M28SAB

Supermicro M28SAB Drive Bay Adapter Internal - Black - 8 x Total Bay - 8 x 2.5" Bay (Discontinued)

  • Mfr # CSE-M28SAB
  • Zoro # G6727297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-M28SAB
Zoro #
G6727297
UPC #
672042097258
Country of Origin
Unknown

Dimensions

Width
5.8 in
Depth
7.4 in
Height
3.4 in
Compatible Drive Bay Width
5.25 in

Details

Color
Black
Includes
(8) 2.5" HDD Tray, (1) HDD Backplane Board, (1) Mobile Rack without Backplane, (1) Fan, (1) Manual, 3(2) M3 Screws, (4) Round-Head Screws
Item
Drive Bay Adapter
Platform Supported
PC
Compatibility
Supermicro Chasis: SC758 Series, SC842 Series, SC942 Series, SC832 Series, SC833 Series, SC835 Series, SC743 Series, SC745 Series, SC747 Series, SC748 Series
Power Source
Power Supply
Number of Total Expansion Bays
8
Cooling Fan
Yes
Number of 2.5" Bays
8

Description

CSE-M28SAB SAS/SATA Mobile Rack (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.