Supermicro Mobile Rack M28SAB-OEM Drive Bay Adapter - Black - 8 x Total Bay - 8 x 2.5" Bay (Discontinued)
- Mfr # CSE-M28SAB-OEM
- Zoro # G6709727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-M28SAB-OEM
Zoro #
G6709727
UPC #
672042086627
Country of Origin
Unknown
Dimensions
Width
6.2 in
Height
3.3 in
Depth
5.7 in
Compatible Drive Bay Width
5.25 in
Details
Color
Black
Features
Environmentally Friendly
Includes
8x 2.5" SAS/SATA HDD Mobile Rack with iPASS Backplane, (1) M28SAB Manual
Item
Drive Bay Adapter
Number of Total Expansion Bays
8
Compatibility
Supermicro Chasis Series: SC758, SC842, SC942, SC832, SC833, SC835, SC743, SC745, SC747, SC748
Green Environmental Attribute
Environmentally Friendly
Cooling Fan
No
Number of 2.5" Bays
8
Description
CSE-M28SAB-OEM SAS/SATA Mobile Rack (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.