SAS/SATA Mobile Rack (Black), CSE-M28SACB-OEM (Discontinued)
- Mfr # CSE-M28SACB-OEM
- Zoro # G6716246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-M28SACB-OEM
Zoro #
G6716246
UPC #
672042156801
Country of Origin
Unknown
Dimensions
Depth
5.8 in
Width
6.2 in
Height
3.4 in
Compatible Drive Bay Width
5.25 in
Details
Includes
(8) Drive Trays, (1) Backplane
Color
Black
Compatibility
Supermicro Chassis Series: SC842, SC835, SC743, SC745, SC747, SC748
Number of Total Expansion Bays
8
Item
Drive Enclosure
Number of 2.5" Bays
8
Cooling Fan
No
Description
CSE-M28SACB-OEM SAS/SATA Mobile Rack (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.