Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSE-M35TQB
Zoro #
G6724278
UPC #
672042001026
Country of Origin
Switzerland
Dimensions
Height
5 in
Depth
9.6 in
Width
5.8 in
Details
Color
Black
Controller Type
Serial Attached SCSI (SAS), Serial ATA
Item
Drive Enclosure
Compatibility
SC748 Series Chassis, SC745 Series Chassis, SC743 Series Chassis
Number of Total Expansion Bays
5
Number of 3.5" Bays
5
Description
CSE-M35TQB SAS/SATA Mobile Rack (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.