Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro CBL-0227L SATA Round S-RA Cable - SATA - 18.9" CBL-0227L

Supermicro CBL-0227L SATA Round S-RA Cable - SATA - 18.9" (Discontinued)

  • Mfr # CBL-0227L
  • Zoro # G6720324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBL-0227L
Zoro #
G6720324
UPC #
672042015979
Country of Origin
Unknown

Dimensions

Cable Length
1.57 ft

Details

Cable Type
SATA
Conductor Material
Copper
Item
Data Transfer Cable
Connector on First End Details
Serial ATA

Description

CBL-0227L SATA Round Straight-Right Angle 48cm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.