Zoro Homepage
This item is Discontinued.
Supermicro Supermicro SATA Cable - SATA - SATA - 13.78" - Red CBL-0061L

Supermicro SATA Cable - SATA - SATA - 13.78" - Red (Discontinued)

  • Mfr # CBL-0061L
  • Zoro # G6727884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-0061L
Zoro #
G6727884
UPC #
672042051205
Country of Origin
Switzerland

Dimensions

Cable Length
1.15 ft

Details

Cable Type
SATA
Conductor Material
Copper
Color
Red
Item
Data Transfer Cable
Compatibility
Supermicro SuperChassis 815TQ-560CV / 815TQ-560CB
Connector on First End Details
(1) Serial ATA
Connector on Second End Details
(1) SATA

Description

CBL-0061L SATA to SATA Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.