Zoro Homepage
This item is Discontinued.
Supermicro SuperBlade 27-Port Layer-2/3 1/10 Gigabit Ethernet Switch w/ SFP+ SBM-GEM-X3S+

SuperBlade 27-Port Layer-2/3 1/10 Gigabit Ethernet Switch w/ SFP+ (Discontinued)

  • Mfr # SBM-GEM-X3S+
  • Zoro # G6714995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-GEM-X3S+
Zoro #
G6714995
UPC #
672042076703
Country of Origin
Unknown

Details

Item
Switching Module
Ports
(4) RJ-45 10/100/1000Base-T Uplink, RJ-45 10/100/1000Base-T LAN
Number of Ports
4
Connector Type
RJ-45
Compatible With
Supermicro SuperBlade Server
Application
Data Networking
Media Type Supported
Twisted Pair
Expansion Slot Type
SFP+
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Compatibility
Supermicro SuperBlade Server
Max. Data Transfer Rate
100
Number of Expansion Slots
3

Description

SuperBlade SBM-GEM-X3S+ 27-Port Layer-2/3 1/10 Gigabit Ethernet Switch w/ SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.