This item is Discontinued.

Supermicro SuperChassis 1200W 2U RackmountServerChassis (Blk), CSE-216E26-R1200LPB CSE-216E26-R1200LPB

SuperChassis 1200W 2U RackmountServerChassis (Blk), CSE-216E26-R1200LPB (Discontinued)

  • Mfr # CSE-216E26-R1200LPB
  • Zoro # G6728618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-216E26-R1200LPB
Zoro #
G6728618
UPC #
672042069156
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in

Details

Item
Server Case
Color
Black
Includes
1 x Backplane (BPN-SAS2-216EL2), 1 x SC216 24-pn Redundant Power Distributor, 1 x SC825/826/216/213 Intel DP X8X7 PC Air Shroud 1368x13/12x13, 1 x Accessories Box (For S216A with Two Power Cords), 3 x 10.5" , 4-pin Middle Fan Power Extension (PWM), 1 x 16-pin Control Panel Converter Cable (For SC826,846, 22cm), 1 x Front Control Cable (Round 16 to 16-pin Ribbon 20"), 1 x Front Control Board (For SC826 (inside the left handle),FP826), 1 x SC826 Front Control Board Adapter, 24 x Black Gen 3 Hot-swap 2.5" HDD Trays, 1 x Rail Set, Quick/quick (Default for 2,3U 17.2"), 1 x LP Rear Window (For SC825,825M,826,213,216)
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Fans Installed
3
Motherboard Supported
ATX, EATX
Number of Power Supplies Installed
2
Power Supply Wattage
1200 W
Redundant Power Supply
Yes
Number of Total Expansion Bays
24
Number of Expansion Slots
7
Compatible Rack Unit
2U
Number of Power Supplies Supported
2
Number of External 2.5" Bays
24
Power
1200 W

Description

SuperChassis CSE-216E26-R1200LPB 1200W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.