SuperChassis 1200W 2U RackmountServerChassis (Blk), CSE-826E26-R1200UB (Discontinued)
- Mfr # CSE-826E26-R1200UB
- Zoro # G6731883
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-826E26-R1200UB
Zoro #
G6731883
UPC #
672042074372
Country of Origin
Unknown
Dimensions
Width
17.2 in
Depth
25.5 in
Height
3.5 in
Details
Item
Server Case
Color
Black
Includes
Mounting
Rack
Input Voltage
110V AC, 220V AC
Redundant Power Supply
Yes
Motherboard Supported
EATX, ATX
Number of Total Expansion Bays
12
Number of Fans Supported
3
Compatible Rack Unit
2U
Number of Expansion Slots
7
Number of Fans Installed
3
Power
1200 W
Power Supply Wattage
1200 W
Description
SuperChassis CSE-826E26-R1200UB 1200W 2U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.