Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro SuperChassis 1200W 4U Rackmount Server Chassis (Blk), CSE-846E16-R1200B CSE-846E16-R1200B

SuperChassis 1200W 4U Rackmount Server Chassis (Blk), CSE-846E16-R1200B (Discontinued)

  • Mfr # CSE-846E16-R1200B
  • Zoro # G6712938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-846E16-R1200B
Zoro #
G6712938
UPC #
672042070923
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
26 in
Height
7 in

Details

Item
Server Case
Includes
(1) SC846 Intel DP X8.X7 PC Air Shroud, (1) 4U SAS / SATA Expander Backplane with single LSI SASX36 Expander Chip, (1) 16 to 16 pin Front Control Cable, Round Ribbon 20", (2) US Power Cord, (1) 16-pin Control Panel Converter Cable, (2) 80x32mm 4-pin PWM Fan Assembly, 2(4) 3.5" Hot-swappable Hard Drive Trays (Black), (1) 26.5" to 36.4" rail set, Quick Release for 4U 17.2" W, (1) Square Hole to Round Hole Rail Adapter Set, (1) 24-pin x8 Power Distributor, (1) Palletized Package
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of External 3.5" Bays
24
Number of Total Expansion Bays
24
Number of Fans Installed
5
Number of Power Supplies Installed
2
Power Supply Wattage
1200 W
Form Factor
Rack-mountable
Redundant Power Supply
Yes
Motherboard Supported
EATX, ATX
Compatible Rack Unit
4U
Power
1200 W

Description

SuperChassis CSE-846E16-R1200B 1200W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.