Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 1200W 4U Rackmount Server Chassis (Blk), CSE-846E26-R1200B CSE-846E26-R1200B

SuperChassis 1200W 4U Rackmount Server Chassis (Blk), CSE-846E26-R1200B (Discontinued)

  • Mfr # CSE-846E26-R1200B
  • Zoro # G6720893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-846E26-R1200B
Zoro #
G6720893
UPC #
672042070947
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
26 in
Height
7 in

Details

Item
Server Case
Includes
(1) SC846 Intel DP X8.X7 PC air shroud, (1) 4U SAS/SATA Expander Backplane with dual LSI SAS2X36 Expander Chips, (1) Rear Dummy CD-ROM bracket, (1) HDD Backplane Bracket, (1) 20" , 16 to 16 pin Ribbon Front Panel Cable, (1) US Power Cord, (1) 16-pin Control Panel Converter Cable, 2(4) 3.5" Hot-swappable Hard Drive Trays (Black), (1) 26.5" to 36.4" rail set, Quick Release (For 4U 17.2" W), (1) Square hole to round hole rail adaptor set, (1) 24-pin x8 power distributor
Color
Black
Mounting
Rack
Input Voltage
220V AC, 110V AC
Power Supply Wattage
1200 W
Compatible Rack Unit
4U
Number of Fans Installed
5
Number of Power Supplies Installed
2
Number of Total Expansion Bays
24
Motherboard Supported
EATX, ATX
Redundant Power Supply
Yes
Number of Power Supplies Supported
2
Number of Expansion Slots
7
Number of External 3.5" Bays
24
Power
1200 W

Description

SuperChassis CSE-846E26-R1200B 1200W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.