This item is Discontinued.

Supermicro SuperChassis 1280W 3U RackmountServerChassis (Blk), CSE-836BHE16-R1K28B CSE-836BHE16-R1K28B

SuperChassis 1280W 3U RackmountServerChassis (Blk), CSE-836BHE16-R1K28B (Discontinued)

  • Mfr # CSE-836BHE16-R1K28B
  • Zoro # G6720805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-836BHE16-R1K28B
Zoro #
G6720805
UPC #
672042125951
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
5.2 in
Fan Size Supported
3.15 in

Details

Item
Server Case
Includes
1 X SuperChassis 836BHE16-R1K28B (Black), 1 X Chassis Accessory Box, 1 X 836 backplane with single LSI SAS2X28 expander chip, 2 X 1U 1280W, redundant single output power supply, 1 X 3U PDB support Battery and GPU with 23pairs input connector., 1 X SC835/836/936 Intel DP X9, X8 PC air shroud 1368x13/12x13MB, 1 X Accessories Box for SC836 with two power cords and FDD acc., 1 X ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30, 1 X Black DVD dummy cover for SC825, 836, 2 X 80x32 mm 6.7K RPM SC836 Rear Exhaust Fan w/ Housing, 4 X 80x80x38 mm, 9.5K RPM, SC835B Middle Cooling Fan, 1 X Black USB/COM port tray for SC825, 836, 16 X Black gen 5.5 hot-swap 3.5\" HDD tray, 1 X set Silver chassis handle for SC836, 1 X Rail set, quick/quick, default for 2,3U 17.2"W, 1 X Rail screw bag, 1 X 836B rear window which support 2 X 2.5\" HDD module
Color
Black
Series
SC836
Mounting
Rack
Input Voltage
110V AC, 220V AC
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply
Yes
Number of External 5.25" Bays
1
Number of Fans Installed
7
Number of Expansion Slots
7
Number of Internal 3.5" Bays
3
Number of Total Expansion Bays
21
Number of Power Supplies Installed
2
Compatible Rack Unit
3U
Power
1280 W
Motherboard Supported
ATX, EATX
Number of External 3.5" Bays
17
Number of USB Ports
2
Number of Power Supplies Supported
2
Number of Fans Supported
7
Power Supply Wattage
1280 W

Description

SuperChassis CSE-836BHE16-R1K28B 1280W 3U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.