This item is Discontinued.

Supermicro SuperChassis 1280W 4U Rackmount Server Chassis (Blk), CSE-847A-R1K28WB CSE-847A-R1K28WB

SuperChassis 1280W 4U Rackmount Server Chassis (Blk), CSE-847A-R1K28WB (Discontinued)

  • Mfr # CSE-847A-R1K28WB
  • Zoro # G6728408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-847A-R1K28WB
Zoro #
G6728408
UPC #
672042131105
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.5 in
Height
7 in
Installed Fan Size
3.15 in
Fan Size Supported
3.15 in

Details

Item
Server Case
Color
Black
Includes
4U SuperChassis 847, (2) Backplane, (1) Air Shroud, (1) Round 16 pin to 16 Pin Ribbon FP Cable 30, (7) 10.5\" , 4 Pin Middle Fan Power Extension (PWM). 24AWG, (2) NEMA5-15P to C13 US Power Cord 16AWG 6ft, PBF (default for high watt), (1) 16 pin Control Panel Converter Cable, (1) Front Control Board Adapter (TB826), 3(6) Black Gen 5.5 Hot-Swap 3.5\" HDD Tray, (1) Removable Sliding (Rev. M) MB Tray, (1) Supporting Standoff SC847W_121112-04, (1) Rail Set
Mounting
Rack
Series
SC847
Input Voltage
110V AC, 220V AC
Power Supply Installed
Yes
Redundant Power Supply
Yes
Number of Power Supplies Installed
2
Number of Total Expansion Bays
36
Compatible Rack Unit
4U
Number of Fans Supported
7
Motherboard Supported
Enhanced Extended ATX, ATX, EATX
Number of Expansion Slots
7
Power
1280 W
Number of Power Supplies Supported
2
Number of Fans Installed
7
Number of External 3.5" Bays
36
Power Supply Wattage
1280 W

Description

SuperChassis CSE-847A-R1K28WB 1280W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.