Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 1280W 4U RackmountServerChassis (Blk), CSE-846BE26-R1K28B CSE-846BE26-R1K28B

SuperChassis 1280W 4U RackmountServerChassis (Blk), CSE-846BE26-R1K28B (Discontinued)

  • Mfr # CSE-846BE26-R1K28B
  • Zoro # G6710077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-846BE26-R1K28B
Zoro #
G6710077
UPC #
672042106851
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
26 in
Height
7 in
Installed Fan Size
3.15 in
Fan Size Supported
3.15 in

Details

Item
Server Case
Color
Black
Features
Intrusion Switch
Includes
1 xBackplane supports upto 24 SAS/SATA, 2 x 1U 1280W, redundant single output power supply, 1 x PDB with 23pairs input connector support SC846B, 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30, 2 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 1 x 16 pin control panel converter cable for SC826,846, 22cm, PBF, 2 x 80x32 mm 6.7K RPM SC836 Rear Exhaust Fan w/ Housing, 3 x 80x80x38 mm 7K RPM SC846 Middle Fan w/ Housing, 1 x Front control board adapter (TB826) for SC216,826,936,846, 24 x Black gen 5.5 hot-swap 3.5\" HDD tray, 1 x Rail set, quick/quick, default for 4U 17.2, 1 x Rail screw bag, 1 x 846B rear window which support 2 X 2.5\" HDD module and DVD, 1 x SC846 Intel DP X9, X8 PC air shroud 1368x13/12x13MB, 1 x Dual HDD opening dummy cover for 846B chassis
Mounting
Rack
Series
SC846
Redundant Power Supply
Yes
Power Source
Power Supply
Number of Fans Installed
5
Number of Expansion Slots
7
Number of Fans Supported
5
Compatible Rack Unit
4U
Number of Total Expansion Bays
24
Motherboard Supported
EATX, ATX
Power Supply Wattage
1280 W
Power Supply Installed
Yes
Power
1280 W
Number of External 3.5" Bays
24

Description

SuperChassis CSE-846BE26-R1K28B 1280W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.