This item is Discontinued.

Supermicro SuperChassis 1280W 4U RackmountServerChassis (Blk), CSE-847BE1C-R1K28WB CSE-847BE1C-R1K28WB

SuperChassis 1280W 4U RackmountServerChassis (Blk), CSE-847BE1C-R1K28WB (Discontinued)

  • Mfr # CSE-847BE1C-R1K28WB
  • Zoro # G6725775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-847BE1C-R1K28WB
Zoro #
G6725775
UPC #
672042166916
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.5 in
Height
7 in
Installed Fan Size
3.15 in

Details

Item
Server Case
Color
Black
Includes
1 x SAS 12G single expander backplane, with LSI SAS3 expander, support 24x 3.5, 1 x SAS 12G single expander backplane, with LSISAS3x28 expander, support 12x 3.5, 2 x 1U 1280W, redundant single output power supply, 1 x 24pin standard output with 5V high current 100Amp power distributor board for SC847, 1 x SC847/417 DP X9 universal PC air shroud 1368x13/12x13MB, 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 75cm. 28AWG, 1 x 16 pin control panel converter cable for SC826,846, 23.5cm, PBF, 2 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 7 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x Front control board adapter (TB826) for SC216,826,936,846, 36 x Black gen 5.5 hot-swap 3.5\" HDD tray, 1 x SC847B WIO MB Tray assembly,HF,RoHS/REACH, 1 x set Rail set, quick/quick, default for 4U 17.2
Mounting
Rack
Power Supply Installed
Yes
Number of Fans Installed
7
Motherboard Supported
EATX, ATX, Micro ATX
Number of Total Expansion Bays
36
Compatible Rack Unit
4U
Number of Expansion Slots
7
Number of Power Supplies Installed
1
Power Supply Wattage
1280 W
Power
1280 W
Number of External 3.5" Bays
36

Description

SuperChassis CSE-847BE1C-R1K28WB 1280W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.