Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 1280W 4U RackmountServerChassis(Blk), CSE-417BE1C-R1K28LPB CSE-417BE1C-R1K28LPB

SuperChassis 1280W 4U RackmountServerChassis(Blk), CSE-417BE1C-R1K28LPB (Discontinued)

  • Mfr # CSE-417BE1C-R1K28LPB
  • Zoro # G6716377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-417BE1C-R1K28LPB
Zoro #
G6716377
UPC #
672042166268
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.5 in
Height
7 in
Installed Fan Size
3.15 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Motherboard Supported
EATX
Power Supply Installed
Yes
Number of Fans Installed
7
Number of Power Supplies Installed
2
Number of Expansion Slots
7
Number of External 2.5" Bays
72
Power
1280 W
Number of Total Expansion Bays
72
Compatible Rack Unit
4U
Power Supply Wattage
1280 W

Description

SuperChassis CSE-417BE1C-R1K28LPB 1280W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.