Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 1280W 4U RackmountServerChassis(Blk), CSE-847BE2C-R1K28LPB CSE-847BE2C-R1K28LPB

SuperChassis 1280W 4U RackmountServerChassis(Blk), CSE-847BE2C-R1K28LPB (Discontinued)

  • Mfr # CSE-847BE2C-R1K28LPB
  • Zoro # G6717515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-847BE2C-R1K28LPB
Zoro #
G6717515
UPC #
672042166923
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.5 in
Height
7 in

Details

Item
Server Case
Color
Black
Includes
1 x SAS 12G dual-expander backplane, with 2x LSISAS3x28 expanders, support 12x 3.5, 1 x 24x 3.5, 2 x 1U 1280W, redundant single output power supply, 1 x 24pin standard output with 5V high current 100Amp power distributor board for SC847, 1 x SC847/417 DP X9 universal PC air shroud 1368x13/12x13MB, 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 75cm. 28AWG, 2 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 1 x 16 pin control panel converter cable for SC826,846, 23.5cm, PBF, 7 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x Front control board adapter (TB826) for SC216,826,936,846, 1 x SC847B LP MB Tray assembly,HF,RoHS/REACH, 1 x SC847B WIO MB Tray assembly,HF,RoHS/REACH, 36 x Black gen 5.5 hot-swap 3.5\" HDD tray, 1 x set Rail set, quick/quick, default for 4U 17.2
Mounting
Rack
Number of Total Expansion Bays
36
Number of Expansion Slots
7
Compatible Rack Unit
4U
Number of Fans Supported
7
Power Supply Installed
Yes
Motherboard Supported
EATX, WIO
Power Supply Wattage
1280 W
Power
1280 W
Number of External 3.5" Bays
36

Description

SuperChassis CSE-847BE2C-R1K28LPB 1280W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.