This item is Discontinued.

Supermicro SuperChassis 1400W 1U Rackmount Server Chassis (Blk), CSE-818TQ-1400LPB CSE-818TQ-1400LPB

SuperChassis 1400W 1U Rackmount Server Chassis (Blk), CSE-818TQ-1400LPB (Discontinued)

  • Mfr # CSE-818TQ-1400LPB
  • Zoro # G6709124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-818TQ-1400LPB
Zoro #
G6709124
UPC #
672042071876
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
27.8 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of USB Ports
2
Number of Total Expansion Bays
4
Number of Power Supplies Installed
1
Number of External 5.25" Bays
1
Power
1400 W
Compatible Rack Unit
1U
Number of Expansion Slots
1
Number of Fans Installed
6
Motherboard Supported
EATX
Number of External 3.5" Bays
3
Front USB
Yes
Power Supply Wattage
1400 W

Description

SuperChassis CSE-818TQ-1400LPB 1400W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.