This item is Discontinued.

Supermicro SuperChassis 1400W 2U RackmountServerChassis (Blk), CSE-828TQ-R1400LPB CSE-828TQ-R1400LPB

SuperChassis 1400W 2U RackmountServerChassis (Blk), CSE-828TQ-R1400LPB (Discontinued)

  • Mfr # CSE-828TQ-R1400LPB
  • Zoro # G6714042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-828TQ-R1400LPB
Zoro #
G6714042
UPC #
672042076260
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.9 in
Height
3.5 in

Details

Item
Server Case
Color
Black
Includes
1 x Sup 6x SAS/SATA hdd SATA con, 6 x SATA Cable61cm Flat S-S PBF, 1 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x Power Distributor Board For SC828, 2 x AC Power Cable For SC818, 36.5CM PBF, 2 x US power cord 16AWG 6ft, PBF (default for high watt), 1 x Front control cable 16pin to 16pin Flat ,65CM,PBF, 1 x Black DVD dummy cover for SC825, 836, 1 x Front Control Panel PCB With Housing, 1 x 3x 8cm fan middle bracket for SC828 rev K, 6 x Black gen 4 hot-swap 3.5" HDD tray, 1 x Black USB dummy tray support 1x 2.5" slim HDD for SC825, 836, 1 x Black fixed 3.5" HDD tray or FDD dummy tray for SC825, 1 x Cable Routing Tunnel Bracket, 1 x 2U SC828 chassis base, 2 x EMI Filter For AC Power Cable, 1 x Rail set, quick/quick, default for 2,3U 17.2" W, 1 x Rear window for SC828 LP
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Fans Installed
3
Number of Power Supplies Installed
2
Redundant Power Supply
Yes
Motherboard Supported
EATX
Power
1400 W
Number of Power Supplies Supported
2
Number of External 3.5" Bays
6
Compatible Rack Unit
2U
Number of Expansion Slots
7
Number of Total Expansion Bays
6
Power Supply Wattage
1400 W

Description

SuperChassis CSE-828TQ-R1400LPB 1400W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.