This item is Discontinued.

Supermicro SuperChassis 1400W 2U RackmountServerChassis (Blk), CSE-828TQ-R1K43LPB CSE-828TQ-R1K43LPB

SuperChassis 1400W 2U RackmountServerChassis (Blk), CSE-828TQ-R1K43LPB (Discontinued)

  • Mfr # CSE-828TQ-R1K43LPB
  • Zoro # G6718897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-828TQ-R1K43LPB
Zoro #
G6718897
UPC #
672042118977
Country of Origin
Unknown

Details

Item
Server Case
Color
Black
Mounting
Rack
Number of Power Supplies Supported
2
Compatible Rack Unit
2U
Power
1400 W
Number of Fans Supported
3
Redundant Power Supply
Yes
Number of Total Expansion Bays
6
Power Supply Wattage
1400 W

Description

SuperChassis CSE-828TQ-R1K43LPB 1400W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.