Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro SuperChassis 1400W 4U 45x 3.5" SAS/SATA Rackmount JBOD Storage CSE-847E16-RJBOD1

SuperChassis 1400W 4U 45x 3.5" SAS/SATA Rackmount JBOD Storage (Discontinued)

  • Mfr # CSE-847E16-RJBOD1
  • Zoro # G6339262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-847E16-RJBOD1
Zoro #
G6339262
UPC #
672042071821
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
27.5 in
Height
7 in

Details

Color
Black
Includes
1 x 847 Backplane with Single LSI SAS2X36 Expander Chip, 1 x Backplane Supports upto 24 SAS/SATA, 1 x CSE-PTJBOD-CB2 Power Board for JBOD, 1 x 70X2/50X2 CM 4P EXT-TO-INT IPASS FOR 847, 1 x I2C Cable For SATA LED, 51CM, LF, 1 x SC847 24pcin w/ 7rails Front HDD Cables, 1 x 16pin Control Panel Converter Cable for SC826,846, 22cm, PBF, 1 x Round 16 TO 16 Pin Ribbon FP Cable 30, 7 x 10.5" , 4 Pin Middle Fan Power Extension (PWM), 2 x US Power Cord 16AWG 6ft, PBF (default for high watt), 1 x Front Control Board Adapter (TB826) for SC216,826,936,846, 45 x Black 3.5" HDD Tray, 1 x Rail Set, Quick/Quick, Default for 4U 17.2"W
Compatible Rack Unit
4U
Number of Power Supplies Installed
2
Number of Fans Installed
7
Item
Server Case
Series
SC847
Number of Total Expansion Bays
45
Number of Fans Supported
7
Mounting
Rack
Power Supply Wattage
1400 W
Number of Power Supplies Supported
2
Redundant Power Supply
Yes
Number of External 3.5" Bays
45
Power
1400 W

Description

SuperChassis CSE-847E16-RJBOD1 1400W 4U 45x 3.5" SAS/SATA Rackmount JBOD Storage Enclosure (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.