Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro SuperChassis 1400W 4U RackmountServerChassis (Blk), CSE-847E16-R1400UB CSE-847E16-R1400UB

SuperChassis 1400W 4U RackmountServerChassis (Blk), CSE-847E16-R1400UB (Discontinued)

  • Mfr # CSE-847E16-R1400UB
  • Zoro # G6709623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-847E16-R1400UB
Zoro #
G6709623
UPC #
672042072187
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
27.5 in
Height
7 in

Details

Item
Server Case
Color
Black
Includes
(1) SC847 Intel X8, X7 PC Air Shroud, (1) 4U SAS / SATA Direct attached Backplane, (1) 16 to 16 pin front control cable, round ribbon 20", (1) 16-pin Control Panel Converter Cable, (7) 10.5" , 4-pin middle fan power extension (PWM), (7) 80x38mm 4-pin PWM fan with HUS, (1) Mounting Rail Assembly; 26.8" - 34", (2) 1400W Gold-Level power supply with PMBus, (1) 24-pin x8 power distributor, 3(6) 3.5" Hot-swap HDD Bays, (1) UIO rear window, (2) US power cord, (1) UIO riser card bracket
Mounting
Rack
Number of Expansion Slots
7
Number of Fans Installed
7
Number of Total Expansion Bays
36
Number of Power Supplies Supported
2
Compatible Rack Unit
4U
Number of Power Supplies Installed
2
Number of External 3.5" Bays
36
Number of Fans Supported
7
Motherboard Supported
EATX, ATX
Redundant Power Supply
Yes
Power
1400 W
Green Environmental Attribute
Environmentally Friendly
Power Supply Wattage
1400 W

Description

SuperChassis CSE-847E16-R1400UB 1400W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.