Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 1400W Tower/4U CSE-748TQ-R1K43B

SuperChassis 1400W Tower/4U (Discontinued)

  • Mfr # CSE-748TQ-R1K43B
  • Zoro # G6341913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-748TQ-R1K43B
Zoro #
G6341913
UPC #
672042118960
Country of Origin
Unknown

Dimensions

Width
7 in
Height
18.2 in
Depth
28.4 in

Details

Item
Server Case
Color
Black
Compatible Rack Unit
4U
Number of Total Expansion Bays
8
Redundant Power Supply
Yes
Series
SC748
Mounting
Tower
Number of Expansion Slots
6
Power Supply Wattage
1043 W
Number of Power Supplies Supported
2
Number of Fans Supported
6
Number of External 3.5" Bays
5
Number of External 5.25" Bays
3
Power
1043 W

Description

SuperChassis CSE-748TQ-R1K43B 1400W Tower/4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.