This item is Discontinued.

Supermicro SuperChassis 1620W 4U Rackmount Server Chassis (Black), CSE-848A-R1K62B CSE-848A-R1K62B

SuperChassis 1620W 4U Rackmount Server Chassis (Black), CSE-848A-R1K62B (Discontinued)

  • Mfr # CSE-848A-R1K62B
  • Zoro # G6726116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-848A-R1K62B
Zoro #
G6726116
UPC #
672042121755
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
29 in
Height
7 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Series
SC848
Number of Fans Supported
6
Compatible Rack Unit
4U
Power Supply Wattage
1620 W
Number of Expansion Slots
11
Number of Fans Installed
6
Number of Power Supplies Installed
1
Number of Total Expansion Bays
24
Number of Power Supplies Supported
1
Power
1620 W
Number of External 3.5" Bays
24

Description

SuperChassis CSE-848A-R1K62B 1620W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.