Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 1620W 4U Rackmount Server Chassis (Blk), CSE-848E16-R1K62B CSE-848E16-R1K62B

SuperChassis 1620W 4U Rackmount Server Chassis (Blk), CSE-848E16-R1K62B (Discontinued)

  • Mfr # CSE-848E16-R1K62B
  • Zoro # G6728076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-848E16-R1K62B
Zoro #
G6728076
UPC #
672042121762
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
29 in
Height
7 in
Installed Fan Size
3.15 in, 3.62 in
Fan Size Supported
3.62 in, 3.15 in

Details

Item
Server Case
Color
Black
Includes
(1) Backplane, (1) Power Distributor, 1(1) Cables, (2) Black DVD Dummy Cover, (1) Front Panel, 2(4) Drive Trays, (2) Set of Mounting Rails, (1) Rear Window, (1) Dummy Cover
Mounting
Rack
Input Voltage
110V AC, 220V AC
Compatible Rack Unit
4U
Number of Power Supplies Installed
2
Number of Fans Installed
6
Number of Expansion Slots
11
Redundant Power Supply
Yes
Number of Total Expansion Bays
24
Power Supply Wattage
1620 W
Number of Fans Supported
6
Power
1620 W
Number of External 3.5" Bays
24

Description

SuperChassis CSE-848E16-R1K62B 1620W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.