Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 200W Mini 1U Rackmount Server Chassis (Blk), CSE-504-203B CSE-504-203B

SuperChassis 200W Mini 1U Rackmount Server Chassis (Blk), CSE-504-203B (Discontinued)

  • Mfr # CSE-504-203B
  • Zoro # G6711312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-504-203B
Zoro #
G6711312
UPC #
672042116461
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
9.8 in
Height
1.7 in

Details

Item
Server Case
Includes
(1) US power cord 18AWG 6ft, PBF (default for low watt), (1) 77.5cm, 16-pin to 16-pin Front Cable, (1) Front Panel Control Board
Color
Black
Mounting
Rack
Number of Power Supplies Supported
1
Compatible Rack Unit
1U
Power Supply Wattage
200 W
Number of Expansion Slots
1
Motherboard Supported
Mini ITX
Number of Total Expansion Bays
1
Front USB
Yes
Number of Power Supplies Installed
1
Power
200 W
Number of Internal 3.5" Bays
1

Description

SuperChassis CSE-504-203B 200W Mini 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.