Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro SC216A-R900UB Chassis - 2U - Rack-mountable - 24 Bays - 900W - Black CSE-216A-R900UB

Supermicro SC216A-R900UB Chassis - 2U - Rack-mountable - 24 Bays - 900W - Black (Discontinued)

  • Mfr # CSE-216A-R900UB
  • Zoro # G6710366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-216A-R900UB
Zoro #
G6710366
UPC #
672042031504
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in

Details

Item
Server Case
Includes
(1) Air Shroud for SC216U DP motherboard, (1) 2U SAS / SATA Backplane, (1) 20" , 16-to-16 Pin Round Ribbon Cable, (3) 2U, 8cm 6300 RPM Fan, 2(4) Black 2.5" SATA Hot-swap Hard Drive Carriers, (1) 2U Slide Rails, (2) 900W 2U power supply, (1) Power Distributor, (1) 2U UIO Rear Window
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Power Supply Wattage
900 W
Redundant Power Supply
Yes
Compatible Rack Unit
2U
Number of Total Expansion Bays
24
Number of Fans Installed
3
Number of Power Supplies Supported
2
Number of Power Supplies Installed
2
Motherboard Supported
EATX
Power
900 W
Number of External 2.5" Bays
24

Description

SuperChassis 216A-R900UB 900W(1+1) 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.