Supermicro SC512L-260B-LCD Chassis - Rack-mountable - Black (Discontinued)
- Mfr # CSE-512L-260B-LCD
- Zoro # G6727412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-512L-260B-LCD
Zoro #
G6727412
UPC #
672042666348
Country of Origin
Switzerland
Dimensions
Width
16.8 in
Depth
14 in
Height
1.7 in
Details
Item
Server Case
Color
Black
Includes
(1) LED ribbon cable (16-pin to 16-pin), (1) 100mm 5,000 RPM Blower Fan, (1) Front Bezel with LCD module, (1) Standard 1U I/O Shield, (1) SP262-1S 260W 1U Power Supply
Mounting
Rack
Input Voltage
110V AC, 220V AC
Motherboard Supported
ATX
Number of Power Supplies Installed
1
Number of USB Ports
2
Compatible Rack Unit
1U
Rear USB
Yes
Number of Total Expansion Bays
1
Number of Expansion Slots
1
Number of Fans Installed
1
Power Supply Wattage
260 W
Number of Internal 3.5" Bays
1
Power
260 W
Description
SuperChassis CSE-512L-260B-LCD 260W Mini 1U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.