Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 350W 1U Rackmount Server Chassis (Black), CSE-813MT-350CB CSE-813MT-350CB

SuperChassis 350W 1U Rackmount Server Chassis (Black), CSE-813MT-350CB (Discontinued)

  • Mfr # CSE-813MT-350CB
  • Zoro # G6729372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-813MT-350CB
Zoro #
G6729372
UPC #
672042084517
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
19.8 in
Height
1.7 in
Installed Fan Size
1.57 in
Fan Size Supported
1.57 in

Details

Item
Server Case
Color
Black
Includes
1 x SuperChassis 813MT-350CB (Black), 1 x 815 SAS BACKPLANE W/O AMI 9071 -O-P, 1 x 1U 350W MULTI OUTPUT 80PLUS GOLD PWS, 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30, 1 x Black DVD dummy cover for SC813, 813M, 815, PBF-RoHS, 3 x 4028mm 13K RPM 4-PIN PWM FAN for SC813MF, SC113M, 1 x Black FDD or USB tray dummy cover for SC813,813M,815,818 PBF, 1 x Fan Tray for Five FAN-0061L Fans Inside SC813M, 4 x Black 3.5, 1 x 1U I/O shield for X8 server MB (3rd LAN + 4xLAN), 2 x Dummy Fan for 813M fan holder(MCP-320-00007-01), 1 Set Outer rail, quick-release type, 25.6\" to 33.05\", 1 Set Inner rail, front, short, screw type
Features
Environmentally Friendly
Series
SC813M
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Expansion Slots
1
Number of Power Supplies Installed
1
Number of Total Expansion Bays
5
Motherboard Supported
ATX
Number of Power Supplies Supported
1
Number of Fans Installed
3
Power Supply Wattage
350 W
Power Source
Power Supply
Compatible Rack Unit
1U
Power Supply Installed
Yes
Green Environmental Attribute
Environmentally Friendly
Power
350 W
Number of External 3.5" Bays
4
Number of External 5.25" Bays
1

Description

SuperChassis CSE-813MT-350CB 350W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.