Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 400W 1U Rackmount Server Chassis (Black), CSE-514-R400W CSE-514-R400W

SuperChassis 400W 1U Rackmount Server Chassis (Black), CSE-514-R400W (Discontinued)

  • Mfr # CSE-514-R400W
  • Zoro # G6713604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-514-R400W
Zoro #
G6713604
UPC #
672042168934
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
16.9 in
Height
1.7 in

Details

Item
Server Case
Features
Reset Button, LED Display, On/Off Button
Includes
(2) 1U 400W Redundant Short Depth Power Supply, (1) 1U redundant power distributor board for SC514, SC113 etc., (rename from PDB-PT514-1824),RoHS/REACH, (1) Front ctrl cable Round 16 pin to 16 pin, 40cm, 28AWG, (2) US power cord 18AWG 6ft, PBF (default for low watt), (4) 40x40x56 mm 13K-11K RPM Counter-rotating Fan,RoHS/REACH, (1) Front control board (FP512) for SC512 (surface-mounted LED), (3) SC818G 2x 4056 fan tray,HF,RoHS,PBF, (2) Dummy fan 40x56mm for 40x56 counter-rotating fan (cost-effective), (1) Dual 2.5" fixed HDD bracket for SC514,515,HF,RoHS/REACH, (1) set Inner rail, front, short, quick-release type, (1) set Outer rail, quick-release type, 25.6, (1) D-rear window, riser card bracekt + PCIE L-bracket part, (1) D-rear window, retention part, (1) I/O window for SC514 redudant PWS chassis (chagneable).
Mounting
Rack
Series
SC514
Number of Fans Supported
6
Compatible Rack Unit
1U
Power Supply Installed
Yes
Number of Total Expansion Bays
2
Number of Expansion Slots
3
Power Supply Wattage
400 W
USB Port Details
(4) USB 2.0, (2) USB 3.0
Number of Power Supplies Supported
1
Number of USB Ports
6
Power
400 W
Number of Internal 2.5" Bays
2

Description

SuperChassis CSE-514-R400W 400W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.