Zoro Homepage
This item is Discontinued.
Supermicro SuperChassis 410W Mini 1U Rackmount Server Chassis (Black) CSE-512F-410B

SuperChassis 410W Mini 1U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-512F-410B
  • Zoro # G6723858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-512F-410B
Zoro #
G6723858
UPC #
672042035472
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
14.5 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
(2) Black chassis handle for SC512F, (1) 7-pin 2-side SATA Cable, (1) Front ctrl cable Round 16 to 16-pin, 40cm, (1) DVD Cable 9cm, (1) 77cm 9-pin to 9-pin Internal USB Cable, (3) 40x56mm, 4-pin PWM Fans, (1) 1U Mini Fan tray for three fans, (1) I/O shield for X8 server MB (3rd LAN + 4x LAN), (1) Slim IDE DVD ROM, Panasonic (SBT: black / ST: beige), (1) Slim IDE DVD kit (include backplane, cable), (1) 410W DC Power Supply, 24-pin, (1) Air Shroud for SC512F
Mounting
Rack
Number of USB Ports
2
Number of Total Expansion Bays
2
Number of Fans Installed
3
Front USB
Yes
Motherboard Supported
ATX
Number of Expansion Slots
1
Number of Power Supplies Supported
1
Power Supply Wattage
410 W
Compatible Rack Unit
1U
Number of Fans Supported
3
Number of External 5.25" Bays
1
Power
410 W
Number of Internal 3.5" Bays
1

Description

SuperChassis CSE-512F-410B 410W Mini 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.