Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 440W/480W 1U CSE-813MFTQ-441CB

SuperChassis 440W/480W 1U (Discontinued)

  • Mfr # CSE-813MFTQ-441CB
  • Zoro # G6335735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-813MFTQ-441CB
Zoro #
G6335735
UPC #
672042135981
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
19.8 in
Width
17.2 in
Fan Size Supported
1.57 in
Installed Fan Size
1.57 in

Details

Item
Server Case
Color
Black
Includes
1U SuperChassis 813M, (1) Backplane, (1) Round 16 pin TO 16 Pin Ribbon FP Cable 30, (1) Black DVD Dummy Cover, (1) Black FDD or USB Tray Dummy Cover, (1) Front Control Board Dual Color, (1) Fan Tray for Six 40x28 Fans, (4) Black Gen 5.5 hot-swap 3.5\" HDD tray, (1) 1U I/O Shield for X9 Socket R Server MB with Gasket, (2) Dummy Fan 40x28mm, (1) Outer Rail, (2) Inner Rail, (2) Cables
Number of External 3.5" Bays
4
Series
SC813M
Input Voltage
220V AC, 110V AC
Motherboard Supported
ATX, ยต;ATX
Number of Expansion Slots
1
Number of Fans Supported
6
Mounting
Rack
Compatible Rack Unit
1U
Number of Total Expansion Bays
4
Power Supply Installed
Yes
Power
440 W
Number of Fans Installed
4

Description

SuperChassis CSE-813MFTQ-441CB 440W/480W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.