This item is Discontinued.

Supermicro SuperChassis 440W/480W 1U RackmountServerChassis (Blk), CSE-811TQ-441B CSE-811TQ-441B

SuperChassis 440W/480W 1U RackmountServerChassis (Blk), CSE-811TQ-441B (Discontinued)

  • Mfr # CSE-811TQ-441B
  • Zoro # G6714864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-811TQ-441B
Zoro #
G6714864
UPC #
672042103010
Country of Origin
Unknown

Dimensions

Width
16.8 in
Depth
22.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Series
SC811
Input Voltage
110V AC, 220V AC
Number of External 5.25" Bays
1
Compatible Rack Unit
1U
Front USB
Yes
Power
440 W
Number of Expansion Slots
1
Number of Power Supplies Installed
1
Number of External 3.5" Bays
2
Number of Fans Installed
2
Motherboard Supported
ATX
Number of Fans Supported
2
Number of USB Ports
2
Number of Total Expansion Bays
3
Number of Power Supplies Supported
1
Power Supply Wattage
440 W

Description

SuperChassis CSE-811TQ-441B 440W/480W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.