Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 440W/480W 1U RackmountServerChassis (Blk), CSE-813T-441CB CSE-813T-441CB

SuperChassis 440W/480W 1U RackmountServerChassis (Blk), CSE-813T-441CB (Discontinued)

  • Mfr # CSE-813T-441CB
  • Zoro # G6722844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-813T-441CB
Zoro #
G6722844
UPC #
672042103409
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
1 x 815 SAS BACKPLANE W/O AMI 9071 -O-P, 1 x ROUND 16 TO 16 PIN RIBBON FP CABLE 30, 1 x Black DVD dummy cover for SC813, 813M, 815, PBF-RoHS, 2 x 97Lx94Wx37H mm 5K RPM SC813 Rev. M Chassis Middle Cooling Blower, 1 x Black FDD or USB tray dummy cover for SC813,813M,815,818 PBF, 1 x Front control board dual color for SC815,SC813M (C), 1 x Removable blower holder for two FAN-0059L4 in SC813, 4 x Black 3.5" HDD tray, 1 x Blank FH L bracket w/o SCSI cutout for SC825,836,846,743, 1 x 1U I/O shield for X8 server MB (3rd LAN + 4xLAN), 1 set Outer rail, quick-release type, 25.6, 2 set Inner rail, front, quick-release type, 1 x REAR WINDOW ASSEMBLY FOR 813-500C,STANDARD REAR WINDOW
Series
SC813
Mounting
Rack
Input Voltage
110V AC, 220V AC
Motherboard Supported
EATX
Number of Fans Installed
2
Compatible Rack Unit
1U
Number of Power Supplies Supported
1
Power
440 W
Number of Expansion Slots
1
Number of Fans Supported
2
Number of Power Supplies Installed
1
Number of External 3.5" Bays
4
Power Supply Wattage
440 W

Description

SuperChassis CSE-813T-441CB 440W/480W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.