Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 440W/480W 1U RackmountServerChassis(Blk), CSE-813MTQ-441CB CSE-813MTQ-441CB

SuperChassis 440W/480W 1U RackmountServerChassis(Blk), CSE-813MTQ-441CB (Discontinued)

  • Mfr # CSE-813MTQ-441CB
  • Zoro # G6718355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-813MTQ-441CB
Zoro #
G6718355
UPC #
672042102112
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
19.8 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Series
SC813M
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Total Expansion Bays
5
Power
440 W
Motherboard Supported
ATX
Front USB
Yes
Number of Fans Supported
6
Number of Fans Installed
4
Number of External 3.5" Bays
4
Number of External 5.25" Bays
1
Number of USB Ports
2
Number of Expansion Slots
1
Compatible Rack Unit
1U
Number of Power Supplies Supported
1
Number of Power Supplies Installed
1
Power Supply Wattage
440 W

Description

SuperChassis CSE-813MTQ-441CB 440W/480W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.