This item is Discontinued.

Supermicro SuperChassis 500W 1U Rackmount Server Chassis (Black), CSE-113TQ-R500CB CSE-113TQ-R500CB

SuperChassis 500W 1U Rackmount Server Chassis (Black), CSE-113TQ-R500CB (Discontinued)

  • Mfr # CSE-113TQ-R500CB
  • Zoro # G6727148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-113TQ-R500CB
Zoro #
G6727148
UPC #
672042092369
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
23.5 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
1 x Backplane Sup 8x2.5" Hot-swap SAS/SATA HDD, SATA con, 2 x 48cm SATA Round S-RA PBF Cable, 2 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 2 x 48cm SATA Round S-S PBF Cable, 1 x SC112 24pin Redundant PWS Distributor, 1 x Front Control cable 20pin to 20pin with Tube,70cm, PBF, 1 x Black DVD Dummy Tray support 1x2.5 HDD for SC113,815,825,836, 1 x Front Control Board for SC113,113M (U/C Share), 1 x Fan Holder for Six 40X56MM Counter Rotating Fans, 3 x Dummy Fans 40x56mm for SC815T (cost-effective), 8 x Black gen 3 Hot swap 2.5" HDD Trays, 1 x SC113 Control Panel Module (w/o DVD), 1 x Outer Rail Set, Screw Type, 1 x Inner Rail Set, Front, Short, Screw Type, 1 x Inner Rail Set, Extension, Long, Screw Type, 1 x STD Rear Window for SC113 Redundant PWS
Mounting
Rack
Input Voltage
220V AC, 110V AC
Compatible Rack Unit
1U
Number of Power Supplies Supported
2
Number of Fans Supported
5
Motherboard Supported
EATX
Redundant Power Supply
Yes
Number of Expansion Slots
1
Number of Total Expansion Bays
9
Number of Power Supplies Installed
2
Number of Fans Installed
3
Number of External 5.25" Bays
1
Power
500 W
Number of External 2.5" Bays
8
Power Supply Wattage
500 W

Description

SuperChassis CSE-113TQ-R500CB 500W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.