This item is Discontinued.

Supermicro SuperChassis 500W 1U Rackmount Server Chassis (Black), CSE-815TQ-R500UB CSE-815TQ-R500UB

SuperChassis 500W 1U Rackmount Server Chassis (Black), CSE-815TQ-R500UB (Discontinued)

  • Mfr # CSE-815TQ-R500UB
  • Zoro # G6727175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-815TQ-R500UB
Zoro #
G6727175
UPC #
672042090525
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
1 x Backplane, 1 x SATA SET OF 4-70/59/48/38CM ROUND S-RA, PBF Cable, 1 x 8pin to 8pin Ribbon Cable with ube for SGPIO, 40cm, PBF, 1 x SC112 20pin Redundant Power Distributor, 1 x Front Control Cable 20pin to 20pin with Tube, 70cm, PBF, 1 x Black DVD Dummy Cover for SC813, 813M, 815, PBF-RoHS, 1 x 815 UIO Front Control Board (U), 1 x Fan Holder for Six 40X56MM Counter Rotating Fans, 3 x Dummy fan 40x56mm for SC815T (cost-effective), 4 x Black 3.5" HDD Trays, 1 x Inner Rail, Front, Screw Type, 1 x Inner Rail, Extension, Screw Type, 1 x Outer Rail, Screw Type, 1 x UIO Rear Window for SC113 Redundant PWS
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of External 3.5" Bays
4
Number of External 5.25" Bays
1
Compatible Rack Unit
1U
Number of Fans Installed
3
Redundant Power Supply
Yes
Number of Power Supplies Supported
2
Number of Power Supplies Installed
2
Motherboard Supported
EATX
Number of Total Expansion Bays
5
Number of Expansion Slots
3
Power
500 W
Power Supply Wattage
500 W

Description

SuperChassis CSE-815TQ-R500UB 500W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.