Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 500W 1U Rackmount Server Chassis (Black), CSE-815TQ-R500WB CSE-815TQ-R500WB

SuperChassis 500W 1U Rackmount Server Chassis (Black), CSE-815TQ-R500WB (Discontinued)

  • Mfr # CSE-815TQ-R500WB
  • Zoro # G6711416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-815TQ-R500WB
Zoro #
G6711416
UPC #
672042105021
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
1 x BPN-SAS-815TQ-O-P, 1 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 1 x SATA Set OF 4-70/59/48/38CM Round S-RA, PBF, 1 x SC112 20PIN Redundant Power Distributor, 1 x Front CTL Cable 20 Pin TO 20 Pin W/TUBE,70CM,PBF, 1 x Black DVD Dummy Cover for SC813, 813M, 815, PBF-RoHS, 1 x 815 UIO Front Control Board (U), 3 x Dummy Fan 40x56mm for 40x56 Counter-rotating Fan (cost-effective), 1 x Fan Holder For Six 40X56MM Counter Rotating Fans, 4 x Black 3.5" HDD Tray, 2 x Blank FH L Bracket w/o SCSI Cutout for SC825,836,846,743, 1 x Blank LP L-bracket (1 raw of capsule hole), 1 x Inner Rail, Extension, Screw Type, 1 x Outer Rail, Screw Type, 1 x Inner Rail, Front, Screw Type, 1 x WIO Rear Window for SC113, SC815 Redundant PWS
Series
SC815
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Expansion Slots
3
Motherboard Supported
EATX
Number of Fans Installed
3
Number of Power Supplies Installed
2
Power Supply Wattage
500 W
Redundant Power Supply
Yes
Number of Total Expansion Bays
4
Number of Fans Supported
3
Number of Power Supplies Supported
2
Power
500 W
Number of External 3.5" Bays
4

Description

SuperChassis CSE-815TQ-R500WB 500W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.