Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 500W 2U Rackmount Server Chassis (Black), CSE-825TQ-R500WB CSE-825TQ-R500WB

SuperChassis 500W 2U Rackmount Server Chassis (Black), CSE-825TQ-R500WB (Discontinued)

  • Mfr # CSE-825TQ-R500WB
  • Zoro # G6726213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-825TQ-R500WB
Zoro #
G6726213
UPC #
672042107872
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in

Details

Item
Server Case
Color
Black
Includes
1 x Backplane, 1 x SATA SET OF 4-70/59/48/38CM ROUND S-RA, PBF, 2 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SC825 24PIN REDUNDANT POWER DISTRIBUTOR, 1 x SC825/826/216/213 Intel DP X9,X8 PC air shroud 1368x13/12x13, 1 x ROUND 16 TO 16 PIN RIBBON FP CABLE 30, 1 x Black DVD dummy cover for SC825, 836, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x Front control board Dual color LED(FP836-D)forSC823M,825,825M,828,829,835,836, 2 x Black fixed 3.5, 8 x Black 3.5" HDD tray, 1 x Black USB dummy tray support 1x 2.5" slim HDD for SC825, 836, 1 x Rail set, quick/quick, default for 2,3U 17.2"W
Mounting
Rack
Series
SC825
Input Voltage
220V AC, 110V AC
Number of External 3.5" Bays
8
Number of Internal 3.5" Bays
2
Number of Power Supplies Supported
2
Power
500 W
Number of Power Supplies Installed
2
Number of Fans Installed
3
Number of USB Ports
2
Number of Expansion Slots
7
Motherboard Supported
EATX
Compatible Rack Unit
2U
Redundant Power Supply
Yes
Front USB
Yes
Number of Total Expansion Bays
11
Number of External 5.25" Bays
1
Number of Fans Supported
3
Power Supply Wattage
500 W

Description

SuperChassis CSE-825TQ-R500WB 500W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.