This item is Discontinued.

Supermicro SuperChassis 500W 2U Rackmount Server Chassis (Blk), CSE-826TQ-R500LPB CSE-826TQ-R500LPB

SuperChassis 500W 2U Rackmount Server Chassis (Blk), CSE-826TQ-R500LPB (Discontinued)

  • Mfr # CSE-826TQ-R500LPB
  • Zoro # G6715284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-826TQ-R500LPB
Zoro #
G6715284
UPC #
672042096404
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in
Installed Fan Size
3.15 in
Fan Size Supported
3.15 in

Details

Item
Server Case
Includes
1 x Sup 12 x 3.5" SAS / SATA HDD; SATA Connector Backplane, 2 x 500W 1U Platinum Redundant Power Supply, 1 x SC825 24PIN Redundant Power Distributor, 1 x SC825/826/216/213 Intel DP X9,X8 PC Air Shroud 1368x13/12x13, 1 x 4 pin to 4 pin Power Extension .HDD to RA,40cm. 20AWG Cable, 1 x Round 16 pin to 16 pin Ribbon FP Cable 30, 1 x 16 pin Control Panel Converter Cable for SC826,846, 22cm, PBF, 3 x (80x80x38 mm) 7K RPM Chassis Middle Fan with Housing, 12 x Black Gen 5.5 Hot-swap 3.5" HDD Tray, 7 x Blank LP L-bracket (1 Raw of Capsule Hole), 1 x Rail Set, Quick/quick, Default for 2,3U 17.2" W, 1 x Rail Screw Bag, 1 x LP Rear Window for SC825,825M,826,213,216
Color
Black
Features
Intrusion Switch
Mounting
Rack
Input Voltage
120V AC, 230V AC
Power Supply Wattage
500 W
Redundant Power Supply
Yes
Number of Fans Supported
3
Number of Power Supplies Supported
2
Power Supply Installed
Yes
Number of Fans Installed
3
Compatible Rack Unit
2U
Number of Expansion Slots
7
Motherboard Supported
EATX
Number of Power Supplies Installed
2
Number of External 3.5" Bays
12
Power
500 W

Description

SuperChassis CSE-826TQ-R500LPB 500W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.