Zoro Homepage
This item is Discontinued.
Supermicro SuperChassis 500W 3U Rackmount Server Chassis (Black) CSE-836E16-R500B

SuperChassis 500W 3U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-836E16-R500B
  • Zoro # G6721593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-836E16-R500B
Zoro #
G6721593
UPC #
672042098279
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
5.2 in
Installed Fan Size
3.15 in
Fan Size Supported
3.15 in

Description

SuperChassis CSE-836E16-R500B 500W 3U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.