Zoro Homepage
This item is Discontinued.
Supermicro SuperChassis 500W 4U Rackmount Server Chassis (Black) CSE-842I-500B

SuperChassis 500W 4U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-842I-500B
  • Zoro # G6718312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-842I-500B
Zoro #
G6718312
UPC #
672042092413
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
20.5 in
Height
7 in

Details

Item
Server Case
Color
Black
Includes
(1) Front ctrl Cable 16 pin Split, 6, (1) Front ctrl Cable Round 16 to 16 pin Ribbon 20"( 50cm), (2) 4 to 4 pin Rear Pan pwr ext w/ Square Header, 30cm (PWM), (1) 57CM, 4 pin Middle Fan Power Extension (PWM)
Series
SC842
Mounting
Rack
Input Voltage
220V AC, 110V AC
Power Supply Wattage
500 W
Number of Power Supplies Installed
1
Number of Fans Installed
3
Compatible Rack Unit
3U
Number of Fans Supported
3
Number of USB Ports
2
Number of Expansion Slots
7
Front USB
Yes
Number of Total Expansion Bays
8
Motherboard Supported
ATX, EATX
Number of Power Supplies Supported
1
Power
500 W
Number of Internal 3.5" Bays
5
Number of External 5.25" Bays
3

Description

SuperChassis CSE-842I-500B 500W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.