Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 500W Mid-Tower Server Chassis (Black), CSE-732D4F-500B CSE-732D4F-500B

SuperChassis 500W Mid-Tower Server Chassis (Black), CSE-732D4F-500B (Discontinued)

  • Mfr # CSE-732D4F-500B
  • Zoro # G6711958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-732D4F-500B
Zoro #
G6711958
UPC #
672042088584
Country of Origin
United States

Dimensions

Width
7.6 in
Depth
20.7 in
Height
16.7 in

Details

Item
Server Case
Color
Black
Includes
(1) Round 16 To 16 Pin Ribbon FP Cable 30" (76cm), (1) Front Control Cable 16 pin Split, 6" , PBF (with converter head), (1) USB3.0 Internal Cable-60cm(19pin Female to 19pin Female), (1) HD/AC97 Audio Cable-60cm, (1) Black Card Reader Dummy Cover, (1) SC731D Front Control Bezel Assembly w/o Card Reader, (4) SC731 Tool-less Internal 3.5inch HDD Tray, (1) SC731 Card Reader Rail
Mounting
Mid-tower
Input Voltage
110V AC, 220V AC
Number of Internal 3.5" Bays
4
Front Audio In
Yes
Number of External 3.5" Bays
1
Total Number of FireWire Ports
2
Number of Total Expansion Bays
7
Front USB
Yes
Front FireWire
Yes
Form Factor
Mid-tower
Number of Fans Supported
2
Number of External 5.25" Bays
2
Front Audio Out
Yes
Total Number of USB Ports
4
Total Number of Audio Out Ports
1
Number of Power Supplies Supported
1
Total Number of Expansion Slots
7
Power Supply Wattage
500 W
Number of Power Supplies Installed
1
Number of Fans Installed
1
Power
500 W
Number of Audio Out Ports
1
Number of Expansion Slots
7
Motherboard Supported
ATX, Micro ATX, EATX
Number of FireWire Ports
2
Number of USB Ports
4

Description

SuperChassis CSE-732D4F-500B 500W Mid-Tower Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.