Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 500W Mid Tower Server Chassis (Black) CSE-733TQ-500B

SuperChassis 500W Mid Tower Server Chassis (Black) (Discontinued)

  • Mfr # CSE-733TQ-500B
  • Zoro # G6733545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-733TQ-500B
Zoro #
G6733545
UPC #
672042061464
Country of Origin
Switzerland

Dimensions

Width
7 in
Depth
20.9 in
Height
16.8 in

Details

Item
Server Case
Includes
(1) ((4) 3.5") SATA / SAS Backplane with SES2, (1) Front Panel Cable, (1) 6" 16-pin Front Control Split Cable, (4) Black Hot-swap Drive Tray for SC733
Color
Black
Mounting
Mid-tower
Input Voltage
110V AC, 220V AC
Number of USB Ports
2
Power
500 W
Number of Expansion Slots
7
Motherboard Supported
EATX
Number of External 3.5" Bays
5
Number of Power Supplies Installed
1
Front USB
Yes
Number of External 5.25" Bays
2
Number of Fans Installed
1
Number of Total Expansion Bays
7
Power Supply Wattage
500 W

Description

SuperChassis CSE-733TQ-500B 500W Mid Tower Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.