This item is Discontinued.

Supermicro SuperChassis 500W Mid-Tower Workstation Chassis (Black), CSE-732I-R500B CSE-732I-R500B

SuperChassis 500W Mid-Tower Workstation Chassis (Black), CSE-732I-R500B (Discontinued)

  • Mfr # CSE-732I-R500B
  • Zoro # G6725188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-732I-R500B
Zoro #
G6725188
UPC #
672042099955
Country of Origin
Unknown

Dimensions

Width
16.7 in
Depth
20.7 in
Height
7.6 in

Details

Item
Server Case
Includes
(1) Round 16 To 16 Pin Ribbon FP Cable 30\"(76cm), (1) Front ctrl Cable 16 pin split, 6, (4) SC731 Tool-less Internal 3.5inch HDD Tray
Color
Black
Mounting
Mid-tower
Input Voltage
110V AC, 220V AC
Number of Fans Supported
2
Number of Power Supplies Installed
2
Number of Total Expansion Bays
10
Redundant Power Supply
Yes
Number of Power Supplies Supported
2
Power Supply Wattage
500 W
Motherboard Supported
EATX
Number of Fans Installed
1
Front USB
Yes
Number of USB Ports
2
Number of Expansion Slots
7
Power
500 W
Number of External 5.25" Bays
2
Number of Internal 2.5" Bays
4
Number of Internal 3.5" Bays
4

Description

SuperChassis CSE-732I-R500B 500W Mid-Tower Workstation Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.