Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 560W 1U Rackmount Server Chassis (Black), CSE-113MTQ-563CB CSE-113MTQ-563CB

SuperChassis 560W 1U Rackmount Server Chassis (Black), CSE-113MTQ-563CB (Discontinued)

  • Mfr # CSE-113MTQ-563CB
  • Zoro # G6732775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-113MTQ-563CB
Zoro #
G6732775
UPC #
672042073405
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
20 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
(1) Backplane Sup 8x2.5" Hot-swap SAS/SATA HDD; SATA con, (1) Accessory Box (For SC113 Chassis With One Power Cord), (1) Front Control Cable 20pin to 20pin (With Tube,70CM,PBF), (1) Black DVD Dummy Tray (Support 1x2.5 HDD for SC113,815,825,836), (1) Front Panel Control Board (For SC113), (1) Fan Holder (For Six 40X28 fan), (8) Black Gen 3 Hot-swap 2.5" HDD trays, (1) SC113 Control Panel Module (Without DVD), (2) Dummy Fan (40x28mm), (1) Sliver chassis Rail Set (For SC813M,515,113M)
Mounting
Rack
Input Voltage
110V AC, 220V AC
Power
560 W
Compatible Rack Unit
1U
Number of External 2.5" Bays
8
Number of Total Expansion Bays
8
Number of Expansion Slots
1
Motherboard Supported
ยต;ATX, ATX
Number of Fans Installed
4
Number of Power Supplies Installed
1
Number of Fans Supported
6
Power Supply Wattage
560 W

Description

SuperChassis CSE-113MTQ-563CB 560W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.